AC 6K 460V TYPE4 C1D2 COMM

Item #: 0275437

Cat #: NHZ360646G360

UPC: 783510292072

$ 14133.79 EA
Company wide:
0 in stock

Overview

AC 6K 460V TYPE4 C1D2 COMM

SpectraCool Narrow Hazardous Location Indoor/Outdoor air conditioners are engineered specifically for hazardous location cooling. Attractive design with no heavy cast enclosure and minimal use of visible fasteners. Air conditioners do not require a purge and pressurized system.

Also known as: 783510292072, NHZ360646G360, HOFNHZ360646G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 6000
Wattage: 1757
Width: 11.500 in
Color: Light Gray
Height: 36 in
Wattage: 1757
Depth: 14 in
Material: Steel
BTU: 6000