Engineered specifically for hazardous location cooling.

Item #: 0275435

Cat #: NHZ360646G460

UPC: 783510293864

Company wide:
0 in stock
Documents & Guides
HOF NHZ360646G460 AC 6K 460V

Overview

HOF NHZ360646G460 AC 6K 460V
Also known as: 783510293864, NHZ360646G460, HOFNHZ360646G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4