Engineered specifically for hazardous location cooling.

Item #: 0275429

Cat #: NHZ360816G460

UPC: 783510292263

Company wide:
0 in stock
Documents & Guides
HOF NHZ360816G460 AC 8K 115V

Overview

HOF NHZ360816G460 AC 8K 115V
Also known as: 783510292263, NHZ360816G460, HOFNHZ360816G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4