Engineered specifically for hazardous location cooling.

Item #: 0275428

Cat #: NHZ360816G500

UPC: 783510286774

Company wide:
0 in stock
Documents & Guides
HOF NHZ360816G500 AC 8K 115V

Overview

HOF NHZ360816G500 AC 8K 115V
Also known as: 783510286774, NHZ360816G500, HOFNHZ360816G500

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4