Engineered specifically for hazardous location cooling.

Item #: 0275426

Cat #: NHZ360826G360

UPC: 783510292126

Company wide:
0 in stock
Documents & Guides
HOF NHZ360826G360 AC 8K 230V

Overview

HOF NHZ360826G360 AC 8K 230V

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510292126, NHZ360826G360, HOFNHZ360826G360

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4