Engineered specifically for hazardous location cooling.

Item #: 0275422

Cat #: NHZ360826G460

UPC: 783510292270

Company wide:
0 in stock
Documents & Guides
HOF NHZ360826G460 AC 8K 230V

Overview

HOF NHZ360826G460 AC 8K 230V
Also known as: 783510292270, NHZ360826G460, HOFNHZ360826G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4