Engineered specifically for hazardous location cooling.

Item #: 0275417

Cat #: NHZ360846G460

UPC: 783510292287

Company wide:
0 in stock
Documents & Guides
HOF NHZ360846G460 AC 8K 460V

Overview

HOF NHZ360846G460 AC 8K 460V
Also known as: 783510292287, NHZ360846G460, HOFNHZ360846G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4