Engineered specifically for hazardous location cooling.

Item #: 0275414

Cat #: NHZ431216G360

UPC: 783510292140

Company wide:
0 in stock
Documents & Guides
HOF NHZ431216G360 AC 12K 115V

Overview

HOF NHZ431216G360 AC 12K 115V
Also known as: 783510292140, NHZ431216G360, HOFNHZ431216G360

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4