
Female , Nylon-Insulated, WR: 22 - 18, Stud Size: 1/4
Item #: 0275409
Cat #: MNHU18-250DFIX
UPC: 051128589168
$ 2.22 EA
Company wide:
0
in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK
Overview
Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK
3M™ Scotchlok™ Color-Coded Heat Shrink Female Disconnect Terminal has dents and rolled edges for easy disconnect. The butted-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C) and its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589168, MNHU18-250DFIX, MMMMNHU18250DFIX
Specifications
| Material: | Polyolefin |
| Material: | Polyolefin |