Ring Tongues, Heat Shrink, WR: 16 - 14, Stud Size: 1/4

Item #: 0275392

Cat #: MH14-6R/LX

UPC: 051128588987

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK

Overview

Ring Tongues, Heat Shrink, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Large Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588987, MH14-6R/LX, MMMMH146RLX

Specifications

Size: 6
Material: Polyolefin
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 6
Color: Yellow
Material: Polyolefin
Allowable Gauge Range: 12 - 10