300 Watt BR40 Reflector Flood Lamp

Item #: 0275377

Cat #: 300BR/FL 120/130V 24/1

UPC: 046677143435

Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 300W, 120-130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 2480, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 14343-8*

Overview

Incandescent Reflector Lamp, 300W, 120-130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 2480, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 14343-8*

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Also known as: 046677143435, 300BR/FL 120/130V 24/1, PHI300BRFL

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 2480
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 2480
Light Technology: Incandescent
Shape: BR40 (Bulged Reflector)
Wattage: 300
Color Temperature: 2700 (Warm White)
Volts AC: 120/130