ClimaGuard Air-to-Air Heat Exchanger Outdoor, X38 56w/F 115v

Item #: 0275303

Cat #: TX385616100

UPC: 783510188580

$ 5905.89 EA
Company wide:
0 in stock
ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX385616100 is rated for X38 56w/F 115v

Overview

ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX385616100 is rated for X38 56w/F 115v

nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.

Also known as: 783510188580, TX385616100, HOFTX385616100

Specifications

Color: Light Gray
Material: Steel
Height: 38 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 19.700 in
Depth: 10.100 in
Color: Light Gray
Height: 38 in
IP/NEMA Rating: NEMA 4X
Depth: 10.100 in
Material: Steel
Finish: Powder Coated
Width: 19.700 in