
Switch/Outlet Box, 3-Gang, Depth: 2-7/8", Old Work, Non-Metallic
Item #: 0275294
Cat #: 9313-EWK
UPC: 085339100942
$ 7.31 EA
Company wide:
223
in stock
3-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 42.5". Includes: Ears, Wing Brackets, Clamps
Overview
3-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 42.5". Includes: Ears, Wing Brackets, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339100942, 9313-EWK, ALL9313EWK
Specifications
| Gangs: | 3 |
| Width: | 5 15/16 in |
| Mounting: | Clamp, Bracket, Ears |
| Material: | Fiberglass |
| Depth: | 2 7/8 in |
| Height: | 3 1/4 in |
| Cubic Inches: | 42.500 in³ |
| Gangs: | 3 |
| Mounting: | Clamp, Bracket, Ears |
| Depth: | 2 7/8 in |
| Cubic Inches: | 42.500 in³ |
| Width: | 5 15/16 in |
| Material: | Fiberglass |
| Height: | 3 1/4 in |