
Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic
Item #: 0275280
Cat #: 3300-Z2K
UPC: 085339145622
$ 7.78 EA
Company wide:
0
in stock
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3 Inch, Cubic Inches: 46.0, Non-Metallic
Overview
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3 Inch, Cubic Inches: 46.0, Non-Metallic
Also known as: 085339145622, 3300-Z2K, ALL3300Z2K
Specifications
| Gangs: | 3 |
| Depth: | 3 in |
| Mounting: | Bracket |
| Height: | 3 3/4 in |
| Width: | 5 11/16 in |
| Material: | PVC |
| Cubic Inches: | 46 in³ |
| Gangs: | 3 |
| Mounting: | Bracket |
| Width: | 5 11/16 in |
| Cubic Inches: | 46 in³ |
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Material: | PVC |