
Switch/Outlet Box with Bracket, Depth: 3", 2-Gang, Non-Metallic
Item #: 0275275
Cat #: 2300-Z2K
UPC: 085339124016
$ 5.84 EA
Company wide:
0
in stock
Switch/Outlet Box with Offset Bracket, Depth: 3 inch, 2-Gang, Cubic Inches: 32.5, 1-1/4 InchSpeed Klamps, Non-Metallic
Overview
Switch/Outlet Box with Offset Bracket, Depth: 3 inch, 2-Gang, Cubic Inches: 32.5, 1-1/4 InchSpeed Klamps, Non-Metallic
Also known as: 085339124016, 2300-Z2K, ALL2300Z2K
Specifications
| Depth: | 3 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Cubic Inches: | 32.500 in³ |
| Depth: | 3 in |
| Mounting: | Bracket |
| Width: | 4 in |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Cubic Inches: | 32.500 in³ |