
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0275273
Cat #: 9368-EWK
UPC: 085339760016
$ 3.57 EA
Company wide:
1,027
in stock
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 3-3/16". Cubic Inches: 18.0". Includes: Ears, Wing Brackets, Clamps
Overview
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 3-3/16". Cubic Inches: 18.0". Includes: Ears, Wing Brackets, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339760016, 9368-EWK, ALL9368EWK, celotex box, fiberglass cut in box, Workbox
Specifications
| Mounting: | Clamp, Bracket, Ears |
| Material: | Fiberglass |
| Gangs: | 1 |
| Width: | 2 3/8 in |
| Height: | 3 1/4 in |
| Depth: | 3 3/16 in |
| Cubic Inches: | 18 in³ |
| Mounting: | Clamp, Bracket, Ears |
| Gangs: | 1 |
| Height: | 3 1/4 in |
| Cubic Inches: | 18 in³ |
| Material: | Fiberglass |
| Width: | 2 3/8 in |
| Depth: | 3 3/16 in |