HC ENCLOSURE W/O KO 12X12X6

Item #: 0275254

Cat #: 12126 HC NK

UPC: 782051336351

$ 157.29 EA
Company wide:
0 in stock
Documents & Guides
HC ENCLOSURE W/O KO 12X12X6

Overview

HC ENCLOSURE W/O KO 12X12X6
Also known as: 782051336351, 12126 HC NK, CIR12126HCNK

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray