
Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel, Aluminum Filter
Item #: 0275205
Cat #: 1RB80M
UPC: 783510227746
$ 1122.98 EA
Company wide:
0
in stock
Documents & Guides
Filter box fans are high volume air movers that require minimal enclosure space. This Filter Box Fans, 1RB80M item measures 10.13x10.13x4.50 inches with a material of Steel, Aluminum Filter colored Lt Gray.
Overview
Filter box fans are high volume air movers that require minimal enclosure space. This Filter Box Fans, 1RB80M item measures 10.13x10.13x4.50 inches with a material of Steel, Aluminum Filter colored Lt Gray.
These filter box fans are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.
Also known as: 783510227746, 1RB80M, HOF1RB80M
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Depth: | 9.560 in |
| Height: | 4.500 in |
| Finish: | Powder Coated |
| Width: | 114.30 in |
| Color: | Light Gray |
| Depth: | 9.560 in |
| Finish: | Powder Coated |
| Material: | Steel |
| Height: | 4.500 in |
| Width: | 114.30 in |