NON MET 40A 120V

Item #: 0275186

Cat #: TT120SLGNM

UPC: 786676369886

$ 102.35 EA
Company wide:
0 in stock
Documents & Guides
NON MET 40A 120V

Overview

NON MET 40A 120V
Also known as: 786676369886, TT120SLGNM, CUTTT120SLGNM

Specifications

IP/NEMA Rating: NEMA 1
Type: Main Lug
IP/NEMA Rating: NEMA 1
Type: Main Lug