Filter Grille Panel, 3.50x19.00x1.37, Mill, Aluminum

Item #: 0275174

Cat #: 35H19

UPC: 783510259273

$ 438.33 EA
Company wide:
0 in stock
Documents & Guides
Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 35H19 item measures 3.50x19.00x1.37 inches with a material of Aluminum colored Mill.

Overview

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 35H19 item measures 3.50x19.00x1.37 inches with a material of Aluminum colored Mill.

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. Used alone, filter grille panels allow adequate air flow on natural convection applications or in conjunction with an air moving device to provide filtered air intake.

Also known as: 783510259273, 35H19, HOF35H19

Specifications

Width: 19 in
Height: 3.500 in
Material: Aluminum
Finish: Brushed
Depth: 1.370 in
Width: 19 in
Material: Aluminum
Depth: 1.370 in
Height: 3.500 in
Finish: Brushed