Filter Grille Panel, 7.00x19.00x1.37, Brushed, Stainless Steel

Item #: 0275169

Cat #: 7G19

UPC: 783510233754

$ 1324.63 EA
Company wide:
0 in stock
Documents & Guides
Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 7G19 item measures 7.00x19.00x1.37 inches with a material of Stainless Steel finish Brushed.

Overview

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 7G19 item measures 7.00x19.00x1.37 inches with a material of Stainless Steel finish Brushed.

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. Used alone, filter grille panels allow adequate air flow on natural convection applications or in conjunction with an air moving device to provide filtered air intake.

Also known as: 783510233754, 7G19, HOF7G19

Specifications

Height: 7 in
Width: 19 in
Finish: Brushed
Material: Stainless Steel 430
Depth: 1.370 in
Height: 7 in
Finish: Brushed
Depth: 1.370 in
Width: 19 in
Material: Stainless Steel 430