Filter Grille Panel, 8.75x19.00x1.37, Mill, Aluminum

Item #: 0275164

Cat #: 875H19

UPC: 783510259310

$ 632.73 EA
Company wide:
0 in stock
Documents & Guides
Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 875H19 item measures 8.75x19.00x1.37 inches with a material of Aluminum colored Mill.

Overview

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 875H19 item measures 8.75x19.00x1.37 inches with a material of Aluminum colored Mill.

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. Used alone, filter grille panels allow adequate air flow on natural convection applications or in conjunction with an air moving device to provide filtered air intake.

Also known as: 783510259310, 875H19, HOF875H19

Specifications

Width: 19 in
Material: Aluminum
Finish: Brushed
Height: 8.130 in
Depth: 1.370 in
Width: 19 in
Finish: Brushed
Depth: 1.370 in
Material: Aluminum
Height: 8.130 in