Fan Tray Unit

Item #: 0275163

Cat #: UEB17H115

UPC: 783510222673

$ 900.80 EA
Company wide:
0 in stock

Overview

Fan Tray Unit

Fan trays are a versatile solution to cooling card cages and racks. Redundant cooling with optional failure detection makes this air mover the obvious choice for sensitive equipment. Minimal rack space and repositionable fans are suited to today's smaller enclosures.

Also known as: 783510222673, UEB17H115, HOFUEB17H115

Specifications

Color: Light Gray
Depth: 8 in
Width: 19 in
Material: Steel
Height: 7.870 in
Finish: Powder Coated
Color: Light Gray
Width: 19 in
Height: 7.870 in
Depth: 8 in
Material: Steel
Finish: Powder Coated