Fan Tray, 3-Fan, 19x8"

Item #: 0275162

Cat #: UEB17H230

UPC: 783510222734

$ 900.80 EA
Company wide:
0 in stock
Documents & Guides
Fan Tray, Number of Fans: 3, CFM Max: 315, Voltage: 200 - 250 VAC, Max Current (A): 0.2, Nominal Watts: 42, Fahrenheit Max: 158, Dimensions: 1.75" x 19" x 8"

Overview

Fan Tray, Number of Fans: 3, CFM Max: 315, Voltage: 200 - 250 VAC, Max Current (A): 0.2, Nominal Watts: 42, Fahrenheit Max: 158, Dimensions: 1.75" x 19" x 8"

Fan trays are a versatile solution to cooling card cages and racks. Redundant cooling with optional failure detection makes this air mover the obvious choice for sensitive equipment. Minimal rack space and repositionable fans are suited to today’s smaller enclosures.

Also known as: 783510222734, UEB17H230, HOFUEB17H230

Specifications

No Specifications Available