HF05 IP54 Replacement Filters

Item #: 0275140

Cat #: 89134424R

UPC: 783510347185

$ 17.27 EA
Company wide:
0 in stock
Documents & Guides
HF05 IP54 Replacement Filters, Type 12, IP54, IP55

Overview

HF05 IP54 Replacement Filters, Type 12, IP54, IP55

HOFFMAN HOF89134424R Type 12 / IP54 filter option provides protection against dust infiltration (6 filters per package). IP55 filter adds additional protection against moisture.

Also known as: 783510347185, 89134424R, HOF89134424R

Specifications

Height: 7.870 in
Depth: 0.550 in
Material: Thermally Bonded Polyolefine
Width: 4.650 in
Height: 7.870 in
Material: Thermally Bonded Polyolefine
Depth: 0.550 in
Width: 4.650 in