Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Nut

Item #: 0275131

Cat #: IDS9

UPC: 782856636908

$ 3.91 EA
Company wide:
0 in stock
Documents & Guides
Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Connector

Overview

Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Connector

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856636908, IDS9, CDYIDS9

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated