Fuse, AGA Series Fast-Acting. 0.50A, 125VAC, 32VDC, 1/4" x 5/8"

Item #: 0275097

Cat #: AGA-1/2

UPC: 051712703499

$ 4.60 EA
Company wide:
0 in stock
Documents & Guides
Fuse, AGA Series Glass, Fast-Acting. 0.50 Amp, 125 Volt AC, 32 Volt DC, 1/4 Inch x 5/8 Inch

Overview

Fuse, AGA Series Glass, Fast-Acting. 0.50 Amp, 125 Volt AC, 32 Volt DC, 1/4 Inch x 5/8 Inch

1/4” x 5/8” Fast acting glass tube fuse

Also known as: 051712703499, AGA-1/2, BUSAGA12

Specifications

Length: 5/8 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Amps: 0.500
Length: 5/8 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Material: Glass
Interrupt Rating DC: 200
Amps: 0.500