BUSS SMALL DIMENSION FUSE

Item #: 0275096

Cat #: AGA-1/4

UPC: 051712703314

$ 5.78 EA
Company wide:
0 in stock
Documents & Guides
1/4A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

1/4A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703314, AGA-1/4, BUSAGA14

Specifications

Length: 5/8 in
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Amps: 0.250
Mounting: Cartridge
Volts AC: 125
Interrupt Rating DC: 10 kA
Length: 5/8 in
Type: Glass, Electronic
Amps: 0.250
Volts AC: 125
Speed: Fast Acting
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 10 kA