Breaker, Molded Case, Electronic Trip, 3P, 1200A, 600VAC, GFCI

Item #: 0275081

Cat #: ND312T35W

UPC: 786679252680

Call for price
Company wide:
0 in stock
Breaker, Molded Case, Electronic Trip, 3-Pole, 1200 Amp, 600 Volt AC, Ground Fault Protection, Adjustable, Time Delay Pickup, Frame Only, RMS 310

Overview

Breaker, Molded Case, Electronic Trip, 3-Pole, 1200 Amp, 600 Volt AC, Ground Fault Protection, Adjustable, Time Delay Pickup, Frame Only, RMS 310
Also known as: 786679252680, ND312T35W, CUTND312T35W

Specifications

Mounting: Frame
Poles: 3
Amps: 1200
Volts AC: 600
Mounting: Frame
Amps: 1200
Poles: 3
Volts AC: 600