Locking Connector, 20A, 250V, L2-20R, Black/White

Item #: 0274890

Cat #: 7101-C

UPC: 078477835777

$ 32.26 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding-BLACK-WHITE

Overview

20 Amp, 250 Volt, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding-BLACK-WHITE

20-Amp, 250-Volt, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Black

Also known as: 078477835777, 7101-C, LEV7101C

Specifications

Type: Locking Connector, Non-Grounding
Amps: 20
Volts AC: 250
NEMA Configuration: L2-20P
Type: Locking Connector, Non-Grounding
Volts AC: 250
Amps: 20
NEMA Configuration: L2-20P