Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray

Item #: 0274874

Cat #: 1SNA115661R2100

UPC: 662019957487

$ 17.34 EA
Company wide:
341 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown Fuse Indicator.
Also known as: 662019957487, 1SNA115661R2100, ENT1SNA115661R2100, Handle-style isolating terminal block

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Amps: 10
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12 AWG
Family / Style: Entrelec