3A, 600V,Photovoltaic Fast Acting Fuse

Item #: 0274799

Cat #: KLKD003

UPC: 079458102000

$ 61.85 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

3 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102000, KLKD003, LFUKLKD003

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Amps: 3
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA, 50 kA
Interrupt Rating AC: 100 kA
Family / Style: KLKD
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 3
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA, 50 kA
Family / Style: KLKD
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Material: Melamine
Standards: California Proposition 65
Interrupt Rating AC: 100 kA