Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0274697
Cat #: 75BR30/ARGO CDA 120V 6/1 TP
UPC: 046677415280
$ 12.24 EA
Company wide:
0 in stock
Incandescent Reflector Lamp, 75W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 700, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 41528-1* Commonly use as a Plant Lamp.

Overview

Incandescent Reflector Lamp, 75W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 700, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 41528-1* Commonly use as a Plant Lamp.
Philips Family of Reflector Agro provide the perfect light to promote plant growth.
Also known as: 046677415280, 75BR30/ARGO CDA 120V 6/1 TP, PHI75BR30AGRO120V

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 700
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)