Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0274646

Cat #: HFD3040L

UPC: 786679175118

$ 3377.09 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679175118, HFD3040L, CUTHFD3040L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA