*OBSOLETE*

Item #: 0274581

Cat #: 65BR30/FL55 CDA 130V

UPC: 046677225209

Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2780K, Rated Average Life: 2,000 Hrs. *Philips Part # 248849* ** Note: OBSOLETE & NO LONGER AVAILABLE **

Overview

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2780K, Rated Average Life: 2,000 Hrs. *Philips Part # 248849* ** Note: OBSOLETE & NO LONGER AVAILABLE **

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Also known as: 046677225209, 65BR30/FL55 CDA 130V, PHI65BR30FL55130V

Specifications

Lumens: 635, 605
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Temperature: 2780 (Warm White)
Volts AC: 130
Wattage: 65
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 635, 605
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Medium Screw (E26)
Color Temperature: 2780 (Warm White)
Wattage: 65
Light Technology: Incandescent