Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 620, Col

Item #: 0274576

Cat #: 65BR30/FL55 120V 12/1

UPC: 046677225193

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 620, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs. *Philips Part # 24876-5* ## NOTE: 12 Pack Minimum Purchase, Non-Returnable item. ## *** Discontinued ***

Overview

Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 620, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs. *Philips Part # 24876-5* ## NOTE: 12 Pack Minimum Purchase, Non-Returnable item. ## *** Discontinued ***

Philips 65 watt incandescent reflector lamps provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Also known as: 046677225193, 65BR30/FL55 120V 12/1, PHI65BR30FL55120V

Specifications

Lumens: 620, 635
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2710 (Warm White)
Light Technology: Incandescent
Lumens: 620, 635
Shape: BR30 (Bulged Reflector)
Wattage: 65
Color Temperature: 2710 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent