2
more

Locking Fork Terminal, Vinyl Insulated, 12 - 10 AWG, Yellow
Item #: 0274549
Cat #: 10RC-8FL
UPC: 786210807249
$ 2.46 EA
Company wide:
0
in stock
Documents & Guides
Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 50.
Overview
Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 50.
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210807249, 10RC-8FL, THB10RC8FL
Specifications
| Material: | Vinyl, Copper |
| Color: | Yellow |
| Allowable Gauge Range: | 12 - 10 |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 12 - 10 |
| Color: | Yellow |