Locking Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Item #: 0274548

Cat #: 10RC-10FL

UPC: 786210807263

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50.

Overview

Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50.

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210807263, 10RC-10FL, THB10RC10FL

Specifications

Material: Vinyl, Copper
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10