1-3/4" To 3/4" Reducer (tsr3 To Tsr1) - Ivory

Item #: 0274505

Cat #: TSR2I-12

UPC: 089306100515

$ 2.68 EA
Company wide:
0 in stock
Documents & Guides
Reducer, 1-3/4" to 3/4" (TSR3 to TSR1), PVC, Ivory

Overview

Reducer, 1-3/4" to 3/4" (TSR3 to TSR1), PVC, Ivory

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.

Also known as: 089306100515, TSR2I-12, TYNTSR2I12

Specifications

Color: Ivory
Color: Ivory