Replacement Motor, 208-277V

Item #: 0274206

Cat #: WG433-20D

UPC: 078275020108

$ 66.19 EA
Company wide:
0 in stock
Documents & Guides
Replacement Motor, 208-277V, 60 Hz, Compatible With: T180 and T500

Overview

Replacement Motor, 208-277V, 60 Hz, Compatible With: T180 and T500
Also known as: 078275020108, WG433-20D, IMTWG43320D

Specifications

Type: Replacement, Motor
Standards: California Proposition 65
Type: Replacement, Motor
Standards: California Proposition 65