
Heat Shrink, Thin Wall, 1-1/2" Diameter, 48" Long
Item #: 0274200
Cat #: FP301-1-1/2-48"-BLACK
UPC: 051128598450
$ 15.16 EA
Company wide:
58
in stock
Documents & Guides
3M FP301-1-1/2-48-BLACK-24-PCS 1 1/2, 2:1 THIN WALL, 48" BLACK, 24 PCS
Overview
3M FP301-1-1/2-48-BLACK-24-PCS 1 1/2, 2:1 THIN WALL, 48" BLACK, 24 PCS
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128598450, FP301-1-1/2-48"-BLACK, MMMFP3011.548BLACK
Specifications
| Diameter: | 1 1/2 in |
| Material: | Polyolefin |
| Color: | Black |
| Length: | 48 in |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Polyolefin |
| Length: | 48 in |