Wireway 90° Elbow, Type 1, Lay-In, Combo Opening, 12" x 12", Gray

Item #: 0274193

Cat #: 1212 L SIDE

UPC: 782051110197

$ 476.68 EA
Company wide:
0 in stock
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 x 12 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 x 12 Inch
Also known as: 782051110197, 1212 L SIDE, CIR1212LSIDE

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°