Safety Switch, 100A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 12

Item #: 0274155

Cat #: DH463UDK

UPC: 782113206622

$ 2038.26 EA
Company wide:
0 in stock
100 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

100 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206622, DH463UDK, CUTDH463UDK

Specifications

Volts DC: 250
Amps: 100
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 100
Poles: 4
IP/NEMA Rating: NEMA 12