Fire Alarm Cable, 16/1 AWG, Riser, Shielded, Red, 1000' Reel

Item #: 0274119

Cat #: 991

UPC: 662012009916

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, Shielded - Riser, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall

Overview

Fire Alarm Cable, Shielded - Riser, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall
Also known as: 662012009916, 991, WTP991

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Stranding: Solid