16/6 SO/SOOW Copper 500'

Item #: 0274043

Cat #: 166SOOWX500MCR

UPC: 079407260690

$ 2.78 FT
Company wide:
4,732 in stock
Documents & Guides
(6) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.520".

Overview

(6) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.520".

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 079407260690, 166SOOWX500MCR, 166SOX500

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 6
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Conductors: 6
Gauge: 16 AWG
Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600