HOFF-E 89090985SP COMP R134A 48VDC

Item #: 0274029

Cat #: 89090985SP

UPC: 783510308148

$ 2774.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
HOF 89090985SP COMP R134A 48V

Overview

HOF 89090985SP COMP R134A 48V
Also known as: 783510308148, 89090985SP, HOF89090985SP

Specifications

No Specifications Available