High Performance Cable Tie, Black, Nylon 6.6, 18", 5" Max Bundle

Item #: 0273997

Cat #: TY5275MX

UPC: 786210870854

$ 2.29 EA
Company wide:
10,900 in stock
Documents & Guides
High Performance Cable Tie, Black, Nylon 6.6, 18 Inch, 5 Inch Max Bundle, QTY 50

Overview

High Performance Cable Tie, Black, Nylon 6.6, 18 Inch, 5 Inch Max Bundle, QTY 50

Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Also known as: 786210870854, TY5275MX, THBTY5275MX

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Width: 0.207 in
Color: Black
Length: 18 in
Width: 0.207 in
Weight Capacity: 120 lbs
Material: Nylon