Breaker, 50A, 1P, 120/240V, 22 kAIC

Item #: 0273988

Cat #: QBHW1050

UPC: 786679392300

$ 271.85 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type QBHW, Bolt-On, 1-Pole, 50 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 1-Pole, 50 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic
Also known as: 786679392300, QBHW1050, CUTQBHW1050

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On