Breaker, 70A, 1P, 120/240V, 22 kAIC

Item #: 0273987

Cat #: QBHW1070

UPC: 786679392454

$ 423.78 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type QBHW, Bolt-On, 1-Pole, 70 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 1-Pole, 70 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW1070 Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 70A, 22 kAIC, 120/240V

Also known as: 786679392454, QBHW1070, CUTQBHW1070

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On