20" x 20" Swing-Out Panel

Item #: 0273922

Cat #: CSP2020

UPC: 783510122805

$ 339.31 EA
Company wide:
0 in stock
Panel, Swing-Out, 17.78x17.84, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/LtGray.

Overview

Panel, Swing-Out, 17.78x17.84, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/LtGray.

Panel, Swing-Out, 17.78x17.84, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/LtGray.

Also known as: 783510122805, CSP2020, HOFCSP2020

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Height: 20 in
Color: Gray
Width: 20 in
Material: Steel
Height: 20 in
Width: 20 in
Color: Gray
Material: Steel